Lithonia Lighting UC8 Series Undercabniet Light, T8 Fluorescent, Direct Wire, Indoor | Graybar Store
Lithonia Lighting - UC8 Series Undercabniet Light, T8 Fluorescent, Direct Wire, Indoor
+ / - Hover over image to Zoom
Other Views

    UC8 Series Undercabniet Light, T8 Fluorescent, Direct Wire, Indoor

    Manufacturer: Lithonia Lighting
         

    UC8 series provides task or accent illumination in residential and light commercial applications. Ideal for use under cabinets offering shadow-free lighting in kitchens and work areas, in bookcases, display cabinets or above cabinets in the kitchen.

    • Manufacturer Lithonia Lighting
    • Lamp Type Fluorescent
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    No. of Lamps
    Additional Features
    Wattage
    For Use on Lamp Type
    Length
    Price
    UC8 15 120 SWR M6
    25192592
    1
    Lamps Not Included; Maximum Quantity Of Cabinet Fixtures That Can Be Connected From A Single Power Source Can Not Exceed
    15 W
    T8
    18 in.
    $
    25
    .02
    /
    EA
    25192592
    No. of Lamps
    1
    Additional Features
    Lamps Not Included; Maximum Quantity Of Cabinet Fixtures That Can Be Connected From A Single Power Source Can Not Exceed
    Wattage
    15 W
    For Use on Lamp Type
    T8
    Length
    18 in.
    $
    25
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    UC8 32 120 SWR M6
    25228237
    $
    42
    .68
    /
    EA
    25228237
    No. of Lamps
    Additional Features
    Wattage
    For Use on Lamp Type
    Length
    $
    42
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    UC8 25 120 SWR M6
    25230971
    $
    37
    .66
    /
    EA
    25230971
    No. of Lamps
    Additional Features
    Wattage
    For Use on Lamp Type
    Length
    $
    37
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    UC8 17 120 SWR M6
    25257869
    $
    31
    .10
    /
    EA
    25257869
    No. of Lamps
    Additional Features
    Wattage
    For Use on Lamp Type
    Length
    $
    31
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25192592 SKU, 25192592 ANALYTICS...
    Wattage
    15 W
    For Use on Lamp Type
    T8
    Length
    18 in.
    Price
    $
    25
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25228237 SKU, 25228237 ANALYTICS...
    Wattage
    For Use on Lamp Type
    Length
    Price
    $
    42
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25230971 SKU, 25230971 ANALYTICS...
    Wattage
    For Use on Lamp Type
    Length
    Price
    $
    37
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25257869 SKU, 25257869 ANALYTICS...
    Wattage
    For Use on Lamp Type
    Length
    Price
    $
    31
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available