Lithonia Lighting UC 21E 120 M6 UC Series Uncercabinet Light, Fluorescent, 1 in. Wrap-Front Lens | Graybar Store
Lithonia Lighting - UC Series Uncercabinet Light, Fluorescent, 1 in. Wrap-Front Lens - UC 21E 120 M6
+ / - Hover over image to Zoom
Other Views

    UC Series Uncercabinet Light, Fluorescent, 1 in. Wrap-Front Lens

    Manufacturer: Lithonia Lighting
    Manufacturer #: UC 21E 120 M6
    SKU: 99567579
    $45.92
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # UC 21E 120 M6
    • Lamp Type Fluorescent
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    UC Undercabinet Light, Length (Inches): 21-3/8 in, No. of Lamps: 1, Lamp Type: Fluorescent, Wattage: 13 W