Lithonia Lighting UC 42E 120 SWR M6 UC Series Uncercabinet Light, Fluorescent, 1 in. Wrap-Front Lens | Graybar Store
Lithonia Lighting - UC Series Uncercabinet Light, Fluorescent, 1 in. Wrap-Front Lens - UC 42E 120 SWR M6
+ / - Hover over image to Zoom
Other Views

    UC Series Uncercabinet Light, Fluorescent, 1 in. Wrap-Front Lens

    Manufacturer: Lithonia Lighting
    Manufacturer #: UC 42E 120 SWR M6
    SKU: 22079935
    $78.15
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # UC 42E 120 SWR M6
    • Lamp Type Fluorescent
    • Country of Origin MX - Mexico
    Product Overview:
    UC Undercabinet Light, Length (Inches): 42-1/2 in, No. of Lamps: 2, Lamp Type: Fluorescent, Wattage: 13 W