Unistrut P1737 GR Green Painted U-Shape Fitting | Graybar Store
Unistrut - Green Painted U-Shape Fitting - P1737 GR
+ / - Hover over image to Zoom
Other Views

    Green Painted U-Shape Fitting

    Manufacturer: Unistrut
    Manufacturer #: P1737 GR
    SKU: 89026268
    $10.14
    Checking Pricing
         
    No. of Holes:3
    Accommodates:1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Channel Dimensions (Inches):1-5/8 W
    Color / Finish:Green
    Weight:128 per 100 Pieces lb
    Dimensions:3-1/4 W x 1/4 D x 5-3/8 L in
    Depth:1/4 in
    Brand or Series:UNISTRUT
    Use With:P1010 Channels; P4010 Channels; P5510 Channels
    Width (Inches):3-1/4
    Hole Diameter (Inches):9/16
    Fitting Type:U-Shaped
    Length:5-3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1737 GR
    • Dimensions 3-1/4 W x 1/4 D x 5-3/8 L in
    • Type U-Shaped Fitting
    • Accommodates 1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    • Brand or Series UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 W
    • Color / Finish Green
    • Depth 1/4 in
    • Fitting Type U-Shaped
    • Hole Diameter (Inches) 9/16
    • Length 5-3/8 in.
    • Materials Steel
    • Weight 128 per 100 Pieces lb
    • Width (Inches) 3-1/4
    • No. of Holes 3
    • Use With P1010 Channels; P4010 Channels; P5510 Channels
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® U-Shaped Fitting, Green, Weight: 128 per 100 Pieces lb, Dimensions: 3-1/4 W x 1/4 D x 5-3/8 L in, Steel, Hole Diameter (Inches): 9/16 in