Unistrut P1043A EG Electro-Galvanized U-Shape Fitting | Graybar Store
Unistrut - Electro-Galvanized U-Shape Fitting - P1043A EG
+ / - Hover over image to Zoom
Other Views

    Electro-Galvanized U-Shape Fitting

    Manufacturer: Unistrut
    Manufacturer #: P1043A EG
    SKU: 25257144
    $14.15
    Checking Pricing
         
    No. of Holes:6
    Accommodates:1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Channel Dimensions (Inches):1-5/8 W x 7 L
    Color / Finish:Electrogalvanized
    Weight:105 per 100 Pieces lb
    Depth:1/4 in
    Brand or Series:UNISTRUT
    Length:7 in.
    Use With:P1001A Channels
    Width (Inches):1-5/8
    Hole Diameter (Inches):9/16
    Fitting Type:U-Shaped
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1043A EG
    • Type U-Shaped Fitting
    • Accommodates 1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    • Brand or Series UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 W x 7 L
    • Color / Finish Electrogalvanized
    • Depth 1/4 in
    • Fitting Type U-Shaped
    • Hole Diameter (Inches) 9/16
    • Length 7 in.
    • Materials Steel
    • Weight 105 per 100 Pieces lb
    • Width (Inches) 1-5/8
    • No. of Holes 6
    • Use With P1001A Channels
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® U-Shaped Fitting, Electrogalvanized, Weight: 105 per 100 Pieces lb, Steel, Hole Diameter (Inches): 9/16 in