Allied Bolt 9005-U3 U Cable Guard Strap, Size 3, Stock Size 0.187 x 1 in., Mounting Hole 11/32 in. | Graybar Store
Allied Bolt - U Cable Guard Strap, Size 3, Stock Size 0.187 x 1 in., Mounting Hole 11/32 in. - 9005-U3
+ / - Hover over image to Zoom
Other Views

    U Cable Guard Strap, Size 3, Stock Size 0.187 x 1 in., Mounting Hole 11/32 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 9005-U3
    SKU: 25243059
    $1.24
    Checking Pricing
         
    Trade Size:3-5/16 in.
    Use With:Securing Cable Guards to Utility Poles
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 9005-U3
    • Materials Steel
    • Trade Size 3-5/16 in.
    • Use With Securing Cable Guards to Utility Poles
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    U Cable Guard Strap, Steel, Trade Size: 3 5/16 in