Allied Bolt 9005-U1 U Cable Guard Strap, Size 1, Stock Size 0.125 x 3/4 in., Mounting Hole 9.32 in. | Graybar Store
Allied Bolt - U Cable Guard Strap, Size 1, Stock Size 0.125 x 3/4 in., Mounting Hole 9.32 in. - 9005-U1
+ / - Hover over image to Zoom
Other Views

    U Cable Guard Strap, Size 1, Stock Size 0.125 x 3/4 in., Mounting Hole 9.32 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 9005-U1
    SKU: 25243057
    Price pending
    Checking Pricing
         
    Trade Size:1-7/16 in.
    Use With:Securing Cable Guards to Utility Poles
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 9005-U1
    • Materials Steel
    • Trade Size 1-7/16 in.
    • Use With Securing Cable Guards to Utility Poles
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    U Cable Guard Strap, Steel, Trade Size: 1 7/16 in