Thomas and Betts GUV2025 U-Bolt Ground Clamp | Graybar Store
Thomas and Betts - U-Bolt Ground Clamp - GUV2025
+ / - Hover over image to Zoom
Other Views

    U-Bolt Ground Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: GUV2025
    SKU: 89007795
    $80.40
    Checking Pricing
         
    Wire Size:2/0 AWG to 250 kcmil
    Pipe Size (Inches):2
    Rod Size (Inches):2 to 2-3/8
    Length:4-7/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GUV2025
    • Finish Copper; Stainless Steel (U-Bolt)
    • Length 4-7/16 in.
    • Materials Copper
    Product Overview:
    U-Bolt Ground Clamp, Finish: Copper; Stainless Steel (U-Bolt), Rod Size (Inches): 2 to 2-3/8 in, Wire Size: 2/0 AWG to 250 kcmil, Length: 4-7/16 in, Pipe Size (Inches): 2 in