Thomas and Betts GUV13825 U-Bolt Ground Clamp | Graybar Store
Thomas and Betts - U-Bolt Ground Clamp - GUV13825
+ / - Hover over image to Zoom
Other Views

    U-Bolt Ground Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: GUV13825
    SKU: 89007793
    $70.75
    Checking Pricing
         
    Wire Size:2/0 AWG to 250 kcmil
    Pipe Size (Inches):1-1/4
    Rod Size (Inches):1-3/8 to 1-1/2
    Length:3-7/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GUV13825
    • Length 3-7/16 in.
    • Materials Copper
    • Pipe Size (Inches) 1-1/4
    Product Overview:
    U-Bolt Ground Clamp, Finish: Copper; Stainless Steel (U-Bolt), Rod Size (Inches): 1-3/8 to 1-1/2 in, Wire Size: 2/0 AWG to 250 kcmil, Length: 3-7/16 in, Pipe Size (Inches): 1-1/4 in