L. H. Dottie U300 3 in. Zinc Plated Low-Carbon Steel U-Bolts With 3/8 x 1-5/8 in. NC Rolled Threads (10) | Graybar Store
L. H. Dottie - 3 in. Zinc Plated Low-Carbon Steel U-Bolts With 3/8 x 1-5/8 in. NC Rolled Threads (10) - U300
+ / - Hover over image to Zoom
Other Views

    3 in. Zinc Plated Low-Carbon Steel U-Bolts With 3/8 x 1-5/8 in. NC Rolled Threads (10)

    Manufacturer: L. H. Dottie
    Manufacturer #: U300
    SKU: 90001845
    $78.52
    Checking Pricing
         
    Length:4-1/2 in.
    Pipe Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # U300
    • Length 4-1/2 in.
    • Pipe Size (Inches) 3 in.
    Product Overview:
    U-Bolt, Pipe Size 3 in., Length 4-1/2 in.