B-Line (Eaton) B501-4ZN B501 Series U-Bolt With Hex Nuts, Inner Diameter 4-19/32 in., Thread Size 3/8-16 x 2-1/4 in. | Graybar Store
B-Line (Eaton) - B501 Series U-Bolt With Hex Nuts, Inner Diameter 4-19/32 in., Thread Size 3/8-16 x 2-1/4 in. - B501-4ZN
+ / - Hover over image to Zoom
Other Views

    B501 Series U-Bolt With Hex Nuts, Inner Diameter 4-19/32 in., Thread Size 3/8-16 x 2-1/4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B501-4ZN
    SKU: 88036422
    $18.90
    Checking Pricing
         
    Size:4 in
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B501-4ZN
    • Size 4 in
    • Thread Size 3/8-16
    Product Overview:
    Eaton® B-Line U-Bolt, Size: 4 in, Thread Size: 3/8-16 Dia in.