B-Line (Eaton) B501-1ZN B501 Series U-Bolt With Hex Nuts, Inner Diameter 1-3/8 in., Thread Size 5/16-18 x 1-7/8 in. | Graybar Store
B-Line (Eaton) - B501 Series U-Bolt With Hex Nuts, Inner Diameter 1-3/8 in., Thread Size 5/16-18 x 1-7/8 in. - B501-1ZN
+ / - Hover over image to Zoom
Other Views

    B501 Series U-Bolt With Hex Nuts, Inner Diameter 1-3/8 in., Thread Size 5/16-18 x 1-7/8 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B501-1ZN
    SKU: 88036413
    $9.05
    Checking Pricing
         
    Size:1 in
    Thread Size:5/16-18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B501-1ZN
    • Size 1 in
    • Thread Size 5/16-18
    Product Overview:
    Eaton® B-Line U-Bolt, Size: 1 in, Thread Size: 5/16-18 Dia in.