L. H. Dottie U250 2-1/2 in. Zinc Plated Low-Carbon Steel U-Bolts With 3/8 x 1-1/4 in. NC Rolled Threads (10) | Graybar Store
L. H. Dottie - 2-1/2 in. Zinc Plated Low-Carbon Steel U-Bolts With 3/8 x 1-1/4 in. NC Rolled Threads (10) - U250
+ / - Hover over image to Zoom
Other Views

    2-1/2 in. Zinc Plated Low-Carbon Steel U-Bolts With 3/8 x 1-1/4 in. NC Rolled Threads (10)

    Manufacturer: L. H. Dottie
    Manufacturer #: U250
    SKU: 25321690
    $63.92
    Checking Pricing
         
    Length:3-5/8 in.
    Pipe Size (Inches):2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # U250
    • Length 3-5/8 in.
    • Pipe Size (Inches) 2-1/2 in.
    Product Overview:
    U-Bolt, Pipe Size 2-1/2 in., Length 3-5/8 in.