L. H. Dottie U50 1/2 in. Zinc Plated Low-Carbon Steel U-Bolts With 1/4 x 1 in. NC Rolled Threads (25) | Graybar Store
L. H. Dottie - 1/2 in. Zinc Plated Low-Carbon Steel U-Bolts With 1/4 x 1 in. NC Rolled Threads (25) - U50
+ / - Hover over image to Zoom
Other Views

    1/2 in. Zinc Plated Low-Carbon Steel U-Bolts With 1/4 x 1 in. NC Rolled Threads (25)

    Manufacturer: L. H. Dottie
    Manufacturer #: U50
    SKU: 25321423
    $30.26
    Checking Pricing
         
    Length:1-3/4 in.
    Pipe Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # U50
    • Length 1-3/4 in.
    • Pipe Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    U-Bolt, Pipe Size 1 in., Length 1-3/4 in.