Brother TZE111 TZe Laminated Standard Adhesive Tape, 6 mm, Black On Clear | Graybar Store
Brother - TZe Laminated Standard Adhesive Tape, 6 mm, Black On Clear - TZE111
+ / - Hover over image to Zoom
Other Views

    TZe Laminated Standard Adhesive Tape, 6 mm, Black On Clear

    Manufacturer: Brother
    Manufacturer #: TZE111
    SKU: 25360151
    $20.44
    Checking Pricing
         
    Color:Black on Clear
    Width (mm):6
    Material:Polyester
    Length:8 Meters
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brother
    • Manufacturer # TZE111
    • Color Black on Clear
    • Application Smooth and Flat Surfaces
    • Length 8 Meters
    • Width (mm) 6
    • Material Polyester
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Black on Clear tape for the P-Touch labeler, 6 mm wide. Pack of 1.
    • Laminated tape
    • Ideal for indoor/outdoor home or office use
    • Black on Clear