Brother TZE252 TZe Laminated Standard Adhesive Tape, 24 mm, Red On White | Graybar Store
Brother - TZe Laminated Standard Adhesive Tape, 24 mm, Red On White - TZE252
+ / - Hover over image to Zoom
Other Views

    TZe Laminated Standard Adhesive Tape, 24 mm, Red On White

    Manufacturer: Brother
    Manufacturer #: TZE252
    SKU: 25360099
    $36.99
    Checking Pricing
         
    Color:Red on White
    Width (mm):24
    Material:Polyester
    Length:8 Meters
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brother
    • Manufacturer # TZE252
    • Color Red on White
    • Application Smooth and Flat Surfaces
    • Length 8 Meters
    • Width (mm) 24
    • Material Polyester
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Red on White tape for the P-Touch labeler, 24 mm wide. Pack of 1.
    • Laminated tape
    • Ideal for indoor/outdoor home or office use
    • Red on White