Brother TZE243 TZe Laminated Standard Adhesive Tape, 18 mm, Blue On White | Graybar Store
Brother - TZe Laminated Standard Adhesive Tape, 18 mm, Blue On White - TZE243
+ / - Hover over image to Zoom
Other Views

    TZe Laminated Standard Adhesive Tape, 18 mm, Blue On White

    Manufacturer: Brother
    Manufacturer #: TZE243
    SKU: 25360098
    $32.15
    Checking Pricing
         
    Color:Blue on White
    Width (mm):18
    Material:Polyester
    Length:8 Meters
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brother
    • Manufacturer # TZE243
    • Color Blue on White
    • Application Smooth and Flat Surfaces
    • Length 8 Meters
    • Width (mm) 18
    • Material Polyester
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Blue on White tape for the P-Touch labeler, 18 mm wide. Pack of 1.
    • Laminated tape
    • Ideal for indoor/outdoor home or office use
    • Blue on White