Brother TZEFX231 TZe Laminated Flexible ID Adhesive Tape, 12 mm, Black On White | Graybar Store
Brother - TZe Laminated Flexible ID Adhesive Tape, 12 mm, Black On White - TZEFX231
+ / - Hover over image to Zoom
Other Views

    TZe Laminated Flexible ID Adhesive Tape, 12 mm, Black On White

    Manufacturer: Brother
    Manufacturer #: TZEFX231
    SKU: 25391040
    $31.51
    Checking Pricing
         
    Color:Black on White
    Material:Polyester
    Width (mm):12
    Length:8 Meters
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brother
    • Manufacturer # TZEFX231
    • Color Black on White
    • Application Textured Surface, Rounded Edges, Electrical Wiring, Audio/Visual Cables
    • Length 8 Meters
    • Width (mm) 12
    • Material Polyester
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Black on White tape for the P-Touch labeler, 12 mm wide. Pack of 1.
    • Flexible ID laminated tape
    • Ideal for indoor/outdoor home or office use
    • Black on White