Lithonia Lighting TZ232 MV TZ Series Contractor Select Low Profile Strip | Graybar Store
Lithonia Lighting - TZ Series Contractor Select Low Profile Strip - TZ232 MV
+ / - Hover over image to Zoom
Other Views

    TZ Series Contractor Select Low Profile Strip

    Manufacturer: Lithonia Lighting
    Manufacturer #: TZ232 MV
    SKU: 25266405
    $73.13
    Checking Pricing
         
    No. of Lamps:2
    Fluorescent Lamp Type:F32T8
    Ballast Type:NEMA Premium, Instant Start
    Nom. Length (Inches):96 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TZ232 MV
    • Ballast Type NEMA Premium, Instant Start
    • Brand Contractor Select
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • No. of Lamps 2
    • Nom. Length (Inches) 96 in.
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Low profile strip tandem 8 ft. 2 lamp for use with F32T8 lamps.
    • Compact designed channel and cover are formed from code-gauge cold-rolled steel
    • Innovative T8 two-lamp back plate offers compact design and additional socket protection
    • Locking lamp holder tracks bolsters strength of the overall strip construction while creating improved lamp stability
    • Improved easy "snap n' lock" end plates allow for quick attachment
    • Designed to accommodate a wide variety of T8 lamp lengths
    • Listed for 25°C ambient temperature