Southwire 59197499 EPR Cable, 10/3 | Graybar Store
Southwire - EPR Cable, 10/3 - 59197499
+ / - Hover over image to Zoom
Other Views

    EPR Cable, 10/3

    Manufacturer: Southwire
    Manufacturer #: 59197499
    SKU: 25783698
    $0.69
    Checking Pricing
         
    Wire Colors:Black
    Conductor Size:10 AWG
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 59197499
    • No. of Conductors 3
    • Conductor Size 10 AWG
    • Volts 600V
    • Wire Colors Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Type TC Control Cable, Conductor Size: 10 AWG, No. of Conductors: 3, Volts: 600 V, Wire Colors: Black