Southwire 59198399 EPR Cable, 6/3 | Graybar Store
Southwire - EPR Cable, 6/3 - 59198399
+ / - Hover over image to Zoom
Other Views

    EPR Cable, 6/3

    Manufacturer: Southwire
    Manufacturer #: 59198399
    SKU: 25783694
    $2.96
    Checking Pricing
         
    Wire Colors:Black
    Conductor Size:6 AWG
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 59198399
    • No. of Conductors 3
    • Conductor Size 6 AWG
    • Volts 600V
    • Wire Colors Black
    • Country of Origin US - USA
    Product Overview:
    Type TC Control Cable, Conductor Size: 6 AWG, No. of Conductors: 3, Wire Colors: Black