Southwire 59198799 EPR Cable, 6/3 | Graybar Store
Southwire - EPR Cable, 6/3 - 59198799
+ / - Hover over image to Zoom
Other Views

    EPR Cable, 6/3

    Manufacturer: Southwire
    Manufacturer #: 59198799
    SKU: 25783691
    $6.35
    Checking Pricing
         
    Conductor Size:6 AWG
    No. of Conductors:3
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 59198799
    • Color Black
    • No. of Conductors 3
    • Conductor Size 6 AWG
    • Volts 600V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Type TC Control Cable, Black, Conductor Size: 6 AWG, Solid/Stranded: Stranded, Wire Type: XHHW-2, No. of Conductors: 3