Southwire 59194499 EPR Cable, 14/2 | Graybar Store
Southwire - EPR Cable, 14/2 - 59194499
+ / - Hover over image to Zoom
Other Views

    EPR Cable, 14/2

    Manufacturer: Southwire
    Manufacturer #: 59194499
    SKU: 25783674
    $0.25
    Checking Pricing
         
    Wire Colors:Black
    Conductor Size:14 AWG
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 59194499
    • No. of Conductors 2
    • Conductor Size 14 AWG
    • Volts 600V
    • Wire Colors Black
    • Country of Origin US - USA
    Product Overview:
    Type TC Control Cable, Conductor Size: 14 AWG, No. of Conductors: 2, Volts: 600 V, Wire Colors: Black