Southwire 59196699 EPR Cable, 12/12 | Graybar Store
Southwire - EPR Cable, 12/12 - 59196699
+ / - Hover over image to Zoom
Other Views

    EPR Cable, 12/12

    Manufacturer: Southwire
    Manufacturer #: 59196699
    SKU: 25783673
    $1.60
    Checking Pricing
         
    Wire Colors:Black
    Conductor Size:12 AWG
    No. of Conductors:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 59196699
    • No. of Conductors 12
    • Conductor Size 12 AWG
    • Volts 600V
    • Wire Colors Black
    • Country of Origin US - USA
    Product Overview:
    Type TC Control Cable, Conductor Size: 12 AWG, No. of Conductors: 12, Volts: 600 V, Wire Colors: Black