Bridgeport Fittings T-45CG Type T Conduit Body With Cover and Gasket, 1-1/2 Inch | Graybar Store
Bridgeport Fittings - Type T Conduit Body With Cover and Gasket, 1-1/2 Inch - T-45CG
+ / - Hover over image to Zoom
Other Views

    Type T Conduit Body With Cover and Gasket, 1-1/2 Inch

    Manufacturer: Bridgeport Fittings
    Manufacturer #: T-45CG
    SKU: 94004176
    $35.60
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Fitting Type:T
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # T-45CG
    • Fitting Type T
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    1-1/2 inch aluminum threaded, Type T cover/gasket conduit body.