Square D (Schneider Electric) CA2SKE20G7 Type SK IEC Style Alternating Relays with 120V Coil Voltage | Graybar Store
Square D (Schneider Electric) - Type SK IEC Style Alternating Relays with 120V Coil Voltage - CA2SKE20G7
+ / - Hover over image to Zoom
Other Views

    Type SK IEC Style Alternating Relays with 120V Coil Voltage

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: CA2SKE20G7
    SKU: 96018866
    $149.66
    Checking Pricing
         
    Contact Operation:2NO
    Coil Voltage:120
    Amperage Rating:10
    Termination:Screw Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # CA2SKE20G7
    • Termination Screw Clamp
    • Amperage Rating 10
    • Coil Voltage 120
    • Contact Operation 2NO
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    IEC style Type SK 10A 600V 2NO alternating relay with screw clamp termination and 120V coil voltage.
    • AC Operated
    • 2 Pole
    • Panel or rail mount