L-Com ANM-1406 Type N Crimp For RG8, 400 Series, Male | Graybar Store
L-Com - Type N Crimp For RG8, 400 Series, Male - ANM-1406
+ / - Hover over image to Zoom
Other Views

    Type N Crimp For RG8, 400 Series, Male

    Manufacturer: L-Com
    Manufacturer #: ANM-1406
    SKU: 25242896
    $4.87
    Checking Pricing
         
    Termination:Crimp
    Cable Type:Low Loss 400 Series
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L-Com
    • Manufacturer # ANM-1406
    • Cable Type Low Loss 400 Series
    • Gender Male
    • Termination Crimp
    • Connector Type Type N
    • Ohm Rating 50
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Type N male crimp connector for RG8, 400-Series cable.
    • Nickel plated body for enhanced corrosion resistant
    • Gold plated center contact for reduced signal loss
    • For use with 400-Series cable