L-Com AXA-NFNF Type N Coaxial Adapter, Female/Female | Graybar Store
L-Com - Type N Coaxial Adapter, Female/Female - AXA-NFNF
+ / - Hover over image to Zoom
Other Views

    Type N Coaxial Adapter, Female/Female

    Manufacturer: L-Com
    Manufacturer #: AXA-NFNF
    SKU: 25438515
    $5.47
    Checking Pricing
         
    Termination:Twist-On
    Construction:1 Piece
    Gender:Female to Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L-Com
    • Manufacturer # AXA-NFNF
    • Construction 1 Piece
    • Gender Female to Female
    • Termination Twist-On
    • Connector Type Type N
    • Ohm Rating 50
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Type N coaxial adapter, female to female.
    • Nickel plated body for enhanced corrosion resistant
    • Gold plated center contact for reduced signal loss
    • Solves interconnection problems