Southwire 55222875 MC Cable, Aluminum Armor, Copper Conductor, 12/2 | Graybar Store
Southwire - MC Cable, Aluminum Armor, Copper Conductor, 12/2 - 55222875
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum Armor, Copper Conductor, 12/2

    Manufacturer: Southwire
    Manufacturer #: 55222875
    SKU: 25724739
    $164.01
    Checking Pricing
         
    Conductor Size:12 AWG
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 55222875
    • No. of Conductors 2
    • Conductor Size 12 AWG
    • Volts 600V
    • Country of Origin US - USA
    Product Overview:
    Armorlite® Type MC Cable, Conductor Size: 12 AWG, No. of Conductors: 2, Volts: 600 V, Wire Colors: Black/White