Square D (Schneider Electric) 2510MCW2 Type M Manual Starter, 600VAC, NEMA 4/4X, M-1P | Graybar Store
Square D (Schneider Electric) - Type M Manual Starter, 600VAC, NEMA 4/4X, M-1P - 2510MCW2
+ / - Hover over image to Zoom
Other Views

    Type M Manual Starter, 600VAC, NEMA 4/4X, M-1P

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510MCW2
    SKU: 88243902
    $1,175.60
    Checking Pricing
         
    Poles:2
    Amperage Rating:18
    Voltage Rating:600
    3-Phase HP Rating (Max.):No Rating
    Single-Phase HP Rating (Max.):5
    Additional Features:Watertight, Dusttight, Corrosion Resistant
    NEMA Starter Size:M-1P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510MCW2
    • 3-Phase HP Rating (Max.) No Rating
    • Additional Features Watertight, Dusttight, Corrosion Resistant
    • Amperage Rating 18
    • NEMA Starter Size M-1P
    • Poles 2
    • Single-Phase HP Rating (Max.) 5
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 4/4X 18A 600V 2-pole manual starter, size M-1P.