Square D (Schneider Electric) 2510MCW3 Type M Manual Starter, 600VAC, NEMA 4/4X, M-1 | Graybar Store
Square D (Schneider Electric) - Type M Manual Starter, 600VAC, NEMA 4/4X, M-1 - 2510MCW3
+ / - Hover over image to Zoom
Other Views

    Type M Manual Starter, 600VAC, NEMA 4/4X, M-1

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510MCW3
    SKU: 88243903
    $1,015.80
    Checking Pricing
         
    Poles:3
    Amperage Rating:18
    Voltage Rating:600
    3-Phase HP Rating (Max.):10
    Single-Phase HP Rating (Max.):No Rating
    Additional Features:Watertight, Dusttight, Corrosion Resistant
    NEMA Starter Size:M-1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510MCW3
    • 3-Phase HP Rating (Max.) 10
    • Additional Features Watertight, Dusttight, Corrosion Resistant
    • Amperage Rating 18
    • NEMA Starter Size M-1
    • Poles 3
    • Single-Phase HP Rating (Max.) No Rating
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA 4/4X 18A 600V 3-pole manual starter, size M-1.