Thomas and Betts LCN6-14 Type LCN 2-Hole Long Barrel Lug | Graybar Store
Thomas and Betts - Type LCN 2-Hole Long Barrel Lug - LCN6-14
+ / - Hover over image to Zoom
Other Views

    Type LCN 2-Hole Long Barrel Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: LCN6-14
    SKU: 91001296
    $9.35
    Checking Pricing
         
    Wire Size:6 Str AWG
    Size (Inches):2-1/4 L
    Stud Hole Spacing:5/8 in.
    Stud Size (Inches):1/4
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LCN6-14
    • Die Color Blue
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2-1/4 L
    • Stud Hole Spacing 5/8 in.
    Product Overview:
    Blackburn® LCN Type LCN 2-Hole Long Barrel Lug, Copper, Size (Inches): 2-1/4 L in, Finish: Tin-Plated, Wire Size: 6 Str AWG, Die Color: Blue