Thomas and Betts LCN20 Type LCN 2-Hole Long Barrel Lug | Graybar Store
Thomas and Betts - Type LCN 2-Hole Long Barrel Lug - LCN20
+ / - Hover over image to Zoom
Other Views

    Type LCN 2-Hole Long Barrel Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: LCN20
    SKU: 88034317
    $13.21
    Checking Pricing
         
    Wire Size:2/0 AWG
    Size (Inches):4-3/16 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LCN20
    • Die Color Black
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 4-3/16 L
    • Stud Hole Spacing 1-3/4 in.
    Product Overview:
    Blackburn® LCN Type LCN 2-Hole Long Barrel Lug, Copper, Size (Inches): 4-3/16 L in, Finish: Tin-Plated, Wire Size: 2/0 AWG, Die Color: Black