Thomas and Betts LB67 Type LB Form 7 Conduit Outlet Body | Graybar Store
Thomas and Betts - Type LB Form 7 Conduit Outlet Body - LB67
+ / - Hover over image to Zoom
Other Views

    Type LB Form 7 Conduit Outlet Body

    Manufacturer: Thomas and Betts
    Manufacturer #: LB67
    SKU: 99476005
    $61.37
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LB67
    • Body Type LB
    • Connection Type Threaded
    • Finish Epoxy Powder Coat
    • Materials Zinc Plated Grey Iron With BlueKote Internal Coating
    Product Overview:
    2 in. Form 7 (LB) Conduit Body. Body material-Gray Iron with Zinc plating and baked-on Epoxy Powder Coat with BlueKote internal coating. For use with Rigid/IMC Conduit.