Bridgeport Fittings LB-43CGC Type LB Combination EMT/Rigid Conduit Body with Cover and Gasket, 1 Inch | Graybar Store
Bridgeport Fittings - Type LB Combination EMT/Rigid Conduit Body with Cover and Gasket, 1 Inch - LB-43CGC
+ / - Hover over image to Zoom
Other Views

    Type LB Combination EMT/Rigid Conduit Body with Cover and Gasket, 1 Inch

    Manufacturer: Bridgeport Fittings
    Manufacturer #: LB-43CGC
    SKU: 25234539
    $18.18
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Fitting Type:LB
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # LB-43CGC
    • Fitting Type LB
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    1 inch combination Type LB emt conduit body with cover and gasket.