Thomas and Betts L400-BB Type L Single-Conductor | Graybar Store
Thomas and Betts - Type L Single-Conductor - L400-BB
+ / - Hover over image to Zoom
Other Views

    Type L Single-Conductor

    Manufacturer: Thomas and Betts
    Manufacturer #: L400-BB
    SKU: 88034282
    $115.72
    Checking Pricing
         
    Wire Size:500 kcmil to 4/0 Str AWG
    Stud Size (Inches):9/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L400-BB
    • Materials Copper
    • Stud Size (Inches) 9/16
    • Wire Size 500 kcmil to 4/0 Str AWG
    Product Overview:
    Blackburn® L Type L Single-Conductor, Copper, Wire Size: 500 kcmil to 4/0 Str AWG, Stud Size (Inches): 9/16 in