Thomas and Betts L250 Type L Single-Conductor | Graybar Store
Thomas and Betts - Type L Single-Conductor - L250
+ / - Hover over image to Zoom
Other Views

    Type L Single-Conductor

    Manufacturer: Thomas and Betts
    Manufacturer #: L250
    SKU: 88034274
    $27.69
    Checking Pricing
         
    Wire Size:250 kcmil to 6 Str AWG
    Stud Size (Inches):13/32
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L250
    • Materials Copper
    • Stud Size (Inches) 13/32
    • Wire Size 250 kcmil to 6 Str AWG
    Product Overview:
    Blackburn® L Type L Single-Conductor, Copper, Wire Size: 250 kcmil to 6 Str AWG, Stud Size (Inches): 13/32 in