Square D (Schneider Electric) Type L Circuit Breaker Mechanism, Standard Shaft Kit, 6 in. Handle | Graybar Store
Square D (Schneider Electric) - Type L Circuit Breaker Mechanism, Standard Shaft Kit, 6 in. Handle
+ / - Hover over image to Zoom
Other Views

    Type L Circuit Breaker Mechanism, Standard Shaft Kit, 6 in. Handle

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Voltage Rating
    NEMA Rating
    Length
    Amperage Rating
    Use With
    Price
    9421LR1
    88250406
    600 V AC
    1; 12; 3R
    6 in
    400 A
    LAL Circuit Breakers; LHL Circuit Breakers; Q4L Circuit Breakers
    $
    297
    .49
    /
    EA
    88250406
    Voltage Rating
    600 V AC
    NEMA Rating
    1; 12; 3R
    Length
    6 in
    Amperage Rating
    400 A
    Use With
    LAL Circuit Breakers; LHL Circuit Breakers; Q4L Circuit Breakers
    $
    297
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9421LP1
    88250403
    600 V AC
    1; 12; 3R
    6 in
    250 A
    $
    210
    .20
    /
    EA
    88250403
    Voltage Rating
    600 V AC
    NEMA Rating
    1; 12; 3R
    Length
    6 in
    Amperage Rating
    250 A
    Use With
    $
    210
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9421LN1
    88250402
    600 V AC
    1; 12; 3R
    6 in
    100 A
    $
    172
    .06
    /
    EA
    88250402
    Voltage Rating
    600 V AC
    NEMA Rating
    1; 12; 3R
    Length
    6 in
    Amperage Rating
    100 A
    Use With
    $
    172
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88250406 SKU, 88250406 ANALYTICS...
    Length
    6 in
    Amperage Rating
    400 A
    Use With
    LAL Circuit Breakers; LHL Circuit Breakers; Q4L Circuit Breakers
    Price
    $
    297
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88250403 SKU, 88250403 ANALYTICS...
    Length
    6 in
    Amperage Rating
    250 A
    Use With
    Price
    $
    210
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88250402 SKU, 88250402 ANALYTICS...
    Length
    6 in
    Amperage Rating
    100 A
    Use With
    Price
    $
    172
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available