Square D (Schneider Electric) Type L Circuit Breaker Mechanism, Complete Kit, Long Shaft, 6 in. Handle | Graybar Store
Square D (Schneider Electric) - Type L Circuit Breaker Mechanism, Complete Kit, Long Shaft, 6 in. Handle
+ / - Hover over image to Zoom
Other Views

    Type L Circuit Breaker Mechanism, Complete Kit, Long Shaft, 6 in. Handle

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage Rating
    NEMA Rating
    Length
    Use With
    Amperage Rating
    Price
    9421LJ4
    25122027
    600 V AC
    1; 12; 3R
    6 in
    MG-NSF; PowerPact H-Frame; PowerPact J-Frame
    250 A
    $
    232
    .31
    /
    EA
    25122027
    Voltage Rating
    600 V AC
    NEMA Rating
    1; 12; 3R
    Length
    6 in
    Use With
    MG-NSF; PowerPact H-Frame; PowerPact J-Frame
    Amperage Rating
    250 A
    $
    232
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9421LW4
    25127562
    600 V AC
    1; 12; 3R
    8 in
    1000 A
    $
    313
    .52
    /
    EA
    25127562
    Voltage Rating
    600 V AC
    NEMA Rating
    1; 12; 3R
    Length
    8 in
    Use With
    Amperage Rating
    1000 A
    $
    313
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25122027 SKU, 25122027 ANALYTICS...
    Length
    6 in
    Use With
    MG-NSF; PowerPact H-Frame; PowerPact J-Frame
    Amperage Rating
    250 A
    Price
    $
    232
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25127562 SKU, 25127562 ANALYTICS...
    Length
    8 in
    Use With
    Amperage Rating
    1000 A
    Price
    $
    313
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available