Square D (Schneider Electric) 9421LN3 Type L Circuit Breaker Mechanism | Graybar Store
Square D (Schneider Electric) - Type L Circuit Breaker Mechanism - 9421LN3
+ / - Hover over image to Zoom
Other Views

    Type L Circuit Breaker Mechanism

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9421LN3
    SKU: 92036074
    $243.42
    Checking Pricing
         
    Voltage Rating:600 V AC
    NEMA Rating:1; 12; 3R
    Length:3 in
    Amperage Rating:100 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9421LN3
    • Amperage Rating 100 A
    • Length 3 in
    • NEMA Rating 1; 12; 3R
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D™ 9421 Type L Circuit Breaker Mechanism, Amperage Rating: 100 A, Voltage Rating: 600 V AC, NEMA Rating: 1; 12; 3R, Length: 3 in