Square D (Schneider Electric) 9998L23 Type L 24V Replacement Coil | Graybar Store
Square D (Schneider Electric) - Type L 24V Replacement Coil - 9998L23
+ / - Hover over image to Zoom
Other Views

    Type L 24V Replacement Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9998L23
    SKU: 90044363
    $121.91
    Checking Pricing
         
    Coil Voltage:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9998L23
    • Coil Voltage 24
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type L 24V replacement coil for use with lighting contactors.
    • Use with: Magnetic contactors, starters and lighting contactors