Square D (Schneider Electric) 8501KA82V20 Type KA Alternating Relays, DPDT, 120V Coil | Graybar Store
Square D (Schneider Electric) - Type KA Alternating Relays, DPDT, 120V Coil - 8501KA82V20
+ / - Hover over image to Zoom
Other Views

    Type KA Alternating Relays, DPDT, 120V Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501KA82V20
    SKU: 25372317
    $126.84
    Checking Pricing
         
    Contact Operation:DPDT
    Coil Voltage:120V
    Input Voltage:AC/DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501KA82V20
    • Coil Voltage 120V
    • Contact Operation DPDT
    • Input Voltage AC/DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Type KA DPDT alternating relay with 120V coil voltage.