Square D (Schneider Electric) 9001K62 Type K/SK Push/Pull and Illuminated Pushbutton Padlock Attachment | Graybar Store
Square D (Schneider Electric) - Type K/SK Push/Pull and Illuminated Pushbutton Padlock Attachment - 9001K62
+ / - Hover over image to Zoom
Other Views

    Type K/SK Push/Pull and Illuminated Pushbutton Padlock Attachment

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001K62
    SKU: 88247293
    $76.85
    Checking Pricing
         
    Use With:Type K/SK Push/Pull Operator & Illuminated Pushbuttons
    Tool Application:Holds Button in Depressed Position-Can Be Padlocked
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001K62
    • Tool Application Holds Button in Depressed Position-Can Be Padlocked
    • Use With Type K/SK Push/Pull Operator & Illuminated Pushbuttons
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type K/SK padlock attachment for use with push/pull & illuminated pushbuttons.
    • KR8 or KR9 Series
    • Holds button in depressed position & can be padlocked