Square D (Schneider Electric) 9001K6 Type K/SK Non-Illuminated Pushbutton Padlock Attachment | Graybar Store
Square D (Schneider Electric) - Type K/SK Non-Illuminated Pushbutton Padlock Attachment - 9001K6
+ / - Hover over image to Zoom
Other Views

    Type K/SK Non-Illuminated Pushbutton Padlock Attachment

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001K6
    SKU: 88247291
    $46.32
    Checking Pricing
         
    Use With:Type K/SK Non-Illuminated Standard or Mushroom PushButtons
    Tool Application:Can be Packlocked-Does not Hold Button in Depressed Position
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001K6
    • Tool Application Can be Packlocked-Does not Hold Button in Depressed Position
    • Use With Type K/SK Non-Illuminated Standard or Mushroom PushButtons
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type K/SK non-illuminated padlock attachment for use with standard or mushroom pushbuttons.
    • Cover type attachment KR or SKR
    • Attachment can be padlocked
    • Does not hold button in depressed position