Square D (Schneider Electric) CA3KN40BD Type K IEC Style DC 24 Coil Voltage Screw Clamp 4NO Control Relays | Graybar Store
Square D (Schneider Electric) - Type K IEC Style DC 24 Coil Voltage Screw Clamp 4NO Control Relays - CA3KN40BD
+ / - Hover over image to Zoom
Other Views

    Type K IEC Style DC 24 Coil Voltage Screw Clamp 4NO Control Relays

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: CA3KN40BD
    SKU: 96074798
    $61.37
    Checking Pricing
         
    Contact Operation:4NO
    Input Voltage:DC
    Coil Voltage:24
    Amperage Rating:10
    Termination:Screw Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # CA3KN40BD
    • Termination Screw Clamp
    • Amperage Rating 10
    • Coil Voltage 24
    • Contact Operation 4NO
    • Input Voltage DC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    IEC style Type K 10A 600V 4NO DC control relay with screw clamp termination and 24V coil voltage.
    • Mounting on 35 mm DIN 3 track or 4 screw direct mounting
    • Screws in open (ready-to-tighten) position
    • NEMA A600, Q600
    • IEC DC13