Square D (Schneider Electric) CA2KN22F7 Type K IEC Style AC 110 Coil Voltage Screw Clamp 2NO/2NC Control Relays | Graybar Store
Square D (Schneider Electric) - Type K IEC Style AC 110 Coil Voltage Screw Clamp 2NO/2NC Control Relays - CA2KN22F7
+ / - Hover over image to Zoom
Other Views

    Type K IEC Style AC 110 Coil Voltage Screw Clamp 2NO/2NC Control Relays

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: CA2KN22F7
    SKU: 95012215
    $44.27
    Checking Pricing
         
    Contact Operation:2NO/2NC
    Input Voltage:AC
    Coil Voltage:110
    Amperage Rating:10
    Termination:Screw Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # CA2KN22F7
    • Termination Screw Clamp
    • Amperage Rating 10
    • Coil Voltage 110
    • Contact Operation 2NO/2NC
    • Input Voltage AC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    IEC style Type K 10A 600V 2NO/2NC AC control relay with screw clamp termination and 110V coil voltage.
    • 110 Coil voltage
    • Mounting on 35 mm DIN 3 track or 4 screw direct mounting
    • Screws in open (ready-to-tighten) position
    • NEMA A600, Q600
    • IEC AC15