Square D (Schneider Electric) 9001JT38 Type JT Push-to-Test Pilot Lights, No Lens, Incandescent Style, 120 Vac/Vdc | Graybar Store
Square D (Schneider Electric) - Type JT Push-to-Test Pilot Lights, No Lens, Incandescent Style, 120 Vac/Vdc - 9001JT38
+ / - Hover over image to Zoom
Other Views

    Type JT Push-to-Test Pilot Lights, No Lens, Incandescent Style, 120 Vac/Vdc

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001JT38
    SKU: 88286103
    $185.47
    Checking Pricing
         
    Voltage Rating:120 Vac/Vdc
    Additional Features:Incandescent Style
    Color:No Lens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001JT38
    • Color No Lens
    • Additional Features Incandescent Style
    • Voltage Rating 120 Vac/Vdc
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Incandescent-style 120 Vac/Vdc 9001 type JT, NEMA 4/13 push-to-test pilot light with no lens.