Thomas and Betts JAB1H Type JAB Ground Rod Clamp | Graybar Store
Thomas and Betts - Type JAB Ground Rod Clamp - JAB1H
+ / - Hover over image to Zoom
Other Views

    Type JAB Ground Rod Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: JAB1H
    SKU: 88034203
    $13.66
    Checking Pricing
         
    Wire Size:8 Sol to 4/0 Str AWG
    Rod Size (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # JAB1H
    • Finish Copper Alloy
    • Materials Copper
    • Rod Size (Inches) 1
    Product Overview:
    Type JAB Ground Rod Clamp, Finish: Copper Alloy, Rod Size (Inches): 1 in, Wire Size: 8 Sol to 4/0 Str AWG