Thomas and Betts JAB34C Type JAB Ground Rod Clamp | Graybar Store
Thomas and Betts - Type JAB Ground Rod Clamp - JAB34C
+ / - Hover over image to Zoom
Other Views

    Type JAB Ground Rod Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: JAB34C
    SKU: 25105238
    $10.81
    Checking Pricing
         
    Wire Size:8 Sol to 4/0 Str AWG
    Rod Size (Inches):1-3/8
    Length:2-11/32 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # JAB34C
    • Finish Copper Alloy
    • Length 2-11/32 in.
    • Materials Copper
    Product Overview:
    Type JAB Ground Rod Clamp, Finish: Copper Alloy, Rod Size (Inches): 1-3/8 in, Wire Size: 8 Sol to 4/0 Str AWG, Length: 2-11/32 in