Square D (Schneider Electric) 9001JP38LYY29 Type J Compact Standard Pilot Lights, Yellow, LED Style, 120 Vac | Graybar Store
Square D (Schneider Electric) - Type J Compact Standard Pilot Lights, Yellow, LED Style, 120 Vac - 9001JP38LYY29
+ / - Hover over image to Zoom
Other Views

    Type J Compact Standard Pilot Lights, Yellow, LED Style, 120 Vac

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001JP38LYY29
    SKU: 22096220
    $179.60
    Checking Pricing
         
    Voltage Rating:120 Vac
    Additional Features:LED Style
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001JP38LYY29
    • Color Yellow
    • Additional Features LED Style
    • Voltage Rating 120 Vac
    • Country of Origin MX - Mexico
    Product Overview:
    LED-style 120 Vac 9001 type J, NEMA 4/13 compact pilot light with yellow lens.
    • Lamp: 28V, 0.03A